L T CONDUIT BLUE

Item #: 0850466

Cat #: LTC100-2

UPC: 786210700878

$ 21.98 EA
Company wide:
0 in stock
Documents & Guides
THB LTC100-2 1IN LT TYPE B CO

Overview

THB LTC100-2 1IN LT TYPE B CO
Also known as: 786210700878, LTC100-2, THBLTC1002

Specifications

Diameter: 1 in
Color: Blue
Material: PVC
Type: LFNC-B
Diameter: 1 in
Material: PVC
Color: Blue
Type: LFNC-B