1 St Lt Connector

Item #: 0850454

Cat #: 4Q100T

UPC: 736953017696

Company wide:
0 in stock
Documents & Guides
Perma-cote; Connector; Straight; Size: 1 In Pipe; Material: Ferrous Body; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 360 In; Dimension A: 1.960 In; Dimension C: 0.750 In

Overview

Perma-cote; Connector; Straight; Size: 1 In Pipe; Material: Ferrous Body; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 360 In; Dimension A: 1.960 In; Dimension C: 0.750 In
Also known as: 736953017696, 4Q100T, PMA4Q100T

Specifications

Material: PVC Coated Steel
Material: PVC Coated Steel