Liquidtight Flexible Conduit, Non-Metallic, Type B, 3/8", Gray, 100'

Item #: 0850417

Cat #: LTC038GY

UPC: 786210880754

$ 7.46 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/8 Inch, Gray, 100 Foot Coil, Commercial Grade, Indoor/Outdoor Use

Overview

Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/8 Inch, Gray, 100 Foot Coil, Commercial Grade, Indoor/Outdoor Use
Also known as: 786210880754, LTC038GY, THBLTC038GY

Specifications

Length: 100 ft
Color: Gray
Diameter: 3/8 in
Material: PVC
Type: LFNC-B
Length: 100 ft
Diameter: 3/8 in
Type: LFNC-B
Color: Gray
Material: PVC