L T CONDUIT BLUE

Item #: 0850416

Cat #: LTC038-2

UPC: 786210700847

$ 7.34 EA
Company wide:
0 in stock
THB LTC038-2 3/8IN LT TYPE B

Overview

THB LTC038-2 3/8IN LT TYPE B
Also known as: 786210700847, LTC038-2, THBLTC0382

Specifications

Color: Blue
Diameter: 3/8 in
Material: PVC
Type: LFNC-B
Color: Blue
Material: PVC
Diameter: 3/8 in
Type: LFNC-B