Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0850310

Cat #: HFD3060S10

UPC: 782114867099

$ 4964.47 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 60 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 208-380 Vac Or 110-127 Vdc

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 60 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 208-380 Vac Or 110-127 Vdc
Also known as: 782114867099, HFD3060S10, CUTHFD3060S10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA