535 CU STD. BRL. 1 HOLE 1/2 IN BOLT

Item #: 0850301

Cat #: 256-30695-840

UPC: 786210643182

$ 565.76 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 700 kcmil, 1/2 Inch Bolt Size, 13/16 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 99

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 700 kcmil, 1/2 Inch Bolt Size, 13/16 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 99
Also known as: 786210643182, 256-30695-840, THB25630695840

Specifications

Material: Copper
Color: Pink
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Pink