Has Been Replaced By Leviton GFTR2-I

Item #: 0850217

Cat #: X7899-I

UPC: 078477513811

Company wide:
0 in stock
Has Been Replaced By Leviton GFTR2-I20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory. Has Been Replaced By Leviton GFTR2-I - Item #140604

Overview

Has Been Replaced By Leviton GFTR2-I20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory. Has Been Replaced By Leviton GFTR2-I - Item #140604

New SmartlockPro slim GFCIs install easily Industry-leading quality, professional grade lockout action, and the slimmest profile on the market make SmartlockPro slim GFCIs the smartest choice in ground fault circuit interrupter protection. Faster and easier to install in any wallbox because depth is reduced, the slim GFCIs flush mount to the wall with minimal protrusion for a sleek, finished look. Tamper-resistant to meet current NEC requirements for new or renovated residential construction.

Also known as: 078477513811, X7899-I, LEVX7899I

Specifications

Type: Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator
Material: Polycarbonate, Thermoplastic, Steel
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator
Volts AC: 120
Color: Ivory
Material: Polycarbonate, Thermoplastic, Steel
Amps: 20
NEMA Configuration: 5-20R