Neutral per Phase MC Cable, 10-3/10-3/10-1, 1000'

Item #: 0850197

Cat #: 39086000

UPC: 077680259776

Company wide:
0 in stock
Documents & Guides
Neutral per Phase MC Cable, 10-3/10-3/10-1 MC-PLUS BK RD BE 3WE GN 1000 FEET

Overview

Neutral per Phase MC Cable, 10-3/10-3/10-1 MC-PLUS BK RD BE 3WE GN 1000 FEET

AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.

Also known as: 077680259776, 39086000, AFC39086000

Specifications

Conductors: 5
Gauge: 10 AWG
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 5
Jacket: Steel
Material: Copper
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Volts AC: 600