12-2 HCF LITE YW GY GN 1000' REEL

Item #: 0850192

Cat #: 2804G60-03

UPC: 077680162281

Company wide:
0 in stock
Documents & Guides
HCF-Lite« Healthcare Facilities Cable, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.489 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Aluminum Interlocking Strip (Green Striped) Armor, Color: 408Y/277: Yellow, Gray, Green, 1000 FT Coil, Weight: 130 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Overview

HCF-Lite« Healthcare Facilities Cable, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.489 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Aluminum Interlocking Strip (Green Striped) Armor, Color: 408Y/277: Yellow, Gray, Green, 1000 FT Coil, Weight: 130 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680162281, 2804G60-03, SPF2804G6003

Specifications

Color: Yellow/Gray
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Yellow/Gray
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid