Afc 2804g60-05 12-2 Hcf Lite Be We

Item #: 0850187

Cat #: 2804G60-05

UPC: 077680162304

Company wide:
0 in stock
Documents & Guides
Afc 2804g60-05 12-2 Hcf Lite

Overview

Afc 2804g60-05 12-2 Hcf Lite

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680162304, 2804G60-05, SPF2804G6005

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600