
1000 Compression Pigtail Adapter Offset, Aluminum
Item #: 0850151
Cat #: ACO-1000
UPC: 783669009651
Call for price
Company wide:
0
in stock
Aluminum Compression Pigtail Adaptor Offset, Conductor Size 1000, Tin Plated, UL, CSA
Overview
Aluminum Compression Pigtail Adaptor Offset, Conductor Size 1000, Tin Plated, UL, CSA
Also known as: 783669009651, ACO-1000, ILSACO1000, Pigtail Adapters
Features & Benefits
- Pin is off center to allow connectors to be rotated for parallel applications where spacing is tight. Multiple conductor lugs hole spacing does NOT permit insertion of straight pin connectors
- Knurled pin for greater surface contact
- Chamfered entry for ease of conductor insertion
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
- Electro-tin plated for corrosion resistance
- Supplied with insulating cover to eliminate taping
- ACO-90 items have bent pins, providing additional installation flexibility
Specifications
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 1000 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 1000 |