Wireless Dimmer, 300W, Plug-In Module, White

Item #: 0850139

Cat #: MRF2-3PD-3-WH

UPC: 027557794541

Company wide:
0 in stock
Maestro Plug-In Dimming Modules, 300W, 120V, 3 Receptacle Cord, Incandescent/Halogen, Wireless, Color: White.

Overview

Maestro Plug-In Dimming Modules, 300W, 120V, 3 Receptacle Cord, Incandescent/Halogen, Wireless, Color: White.

Maestro Wireless Plug-In Wireless Dimming and Switching Module, Incandescent/Halogen, Magnetic Low-Voltage, 3 receptacles, 120V/300W in white ing, Plug-In Connection, 57 MM Width X 83 MM Height X 31 MM Depth, 0 - 40 DEG C Operating Temperature, 0 - 90% Non-Condensing Relative Humidity, Designer Style, Gloss Wall Plate Finish, White, 3 Receptacle

Also known as: 027557794541, MRF2-3PD-3-WH, LUTMRF23PD3WH

Specifications

Type: Plug In, Wireless, Multi-Location
Volts AC: 120
Family / Style: Maestro
Wattage: 300
Mounting: Plug
Color: White
Dimmable: Yes
Light Technology: Halogen
Type: Plug In, Wireless, Multi-Location
Family / Style: Maestro
Mounting: Plug
Dimmable: Yes
Volts AC: 120
Wattage: 300
Color: White
Light Technology: Halogen