15A 120/277VAC S WIRE COMM SP SW W

Item #: 0850100

Cat #: CS15AC1-W

UPC: 785007126433

$ 6.03 EA
Company wide:
0 in stock
Documents & Guides
Commercial 1pole Switch, Side Wire, 15amp 120/277volt, White.

Overview

Commercial 1pole Switch, Side Wire, 15amp 120/277volt, White.
Also known as: 785007126433, CS15AC1-W, PASCS15AC1W

Specifications

Type: Toggle Switch, Grounding, Commercial Specification Grade
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Type: Toggle Switch, Grounding, Commercial Specification Grade
Poles: 1
Color: White
Volts AC: 120, 277
Amps: 15