2
more

Compression Lug, Standard Barrel, 1 Hole, 6 AWG, 1/2" Stud, Copper
Item #: 0849979
Cat #: 256-30695-422
UPC: 786210642888
$ 93.73 EA
Company wide:
0
in stock
Documents & Guides
Compression Lug, Standard Barrel, 1 Hole, 6 AWG, 1/2 Inch Stud, Copper With Tin Plating, Color Code Blue
Overview
Compression Lug, Standard Barrel, 1 Hole, 6 AWG, 1/2 Inch Stud, Copper With Tin Plating, Color Code Blue
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210642888, 256-30695-422, THB25630695422
Specifications
| Color: | Blue |
| Material: | Copper |
| Allowable Gauge Range: | 6 |
| Color: | Blue |
| Allowable Gauge Range: | 6 |
| Material: | Copper |