12 AWG THHN/THWN-2 Solid Copper, 2500 '

Item #: 0849950

Cat #: 12THHNCSOLGRAORA25

UPC: 048243960903

$ 0.38 FT
Company wide:
0 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray w/ Orange stripee, 2500 foot Spool.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray w/ Orange stripee, 2500 foot Spool.
Also known as: 048243960903, 12THHNCSOLGRAORA25

Specifications

Color: Gray/Orange
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Gray/Orange
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid