13W COOL 120 TO 277 WITH JUN

Item #: 0849945

Cat #: WPLED13W

UPC: 019813019604

$ 411.94 EA
Company wide:
0 in stock
Documents & Guides
LPACK 13W COOL LED 120 TO 277V WITH JUNC BOX AND SURFACE PLT WHT

Overview

LPACK 13W COOL LED 120 TO 277V WITH JUNC BOX AND SURFACE PLT WHT
Also known as: 019813019604, WPLED13W, RABWPLED13W

Specifications

Wattage: 13
Color: White
Light Technology: LED
Wattage: 13
Light Technology: LED
Color: White