12in Circular Saw Blade Combo Pack

Item #: 0849912

Cat #: DW3128P5

UPC: 028877308944

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 12in, Number Of Teeth: 80; 32, Arbor Size: 1in, Pack Contents: Dw3128& Dw3123 General Purpose Circular Saw Blades

Overview

Diameter: 12in, Number Of Teeth: 80; 32, Arbor Size: 1in, Pack Contents: Dw3128& Dw3123 General Purpose Circular Saw Blades

Tougher tungsten carbide stays sharper longer.

Also known as: 028877308944, DW3128P5, DEWDW3128P5

Specifications

Size: 12 in
Size: 12 in