4
more

Disconnect Switch, Fusible, 30A, 600VAC, 3P, NEMA 4/4X
Item #: 0849896
Cat #: TH3361SS
UPC: 783164089295
$ 1530.83 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH339095
Also known as: 783164089295, TH3361SS, ABBTH3361SS
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 30 |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Volts DC: | 250 |
| Amps: | 30 |
| Volts AC: | 600 |