Loadbreak Feedthru

Item #: 0849876
Cat #: LPF215H
UPC:
$ 210.05 EA
Company wide:
0 in stock
Documents & Guides
200A, 15kV, Portable Feedthru - Horizontal

Overview

200A, 15kV, Portable Feedthru - Horizontal
Eaton’s Cooper Power series 200 A 15 kV Class Loadbreak Portable Feedthru provides two internally bused 8.3/14.4 kV loadbreak interfaces. It is used in pad-mounted equipment, underground vaults, and other apparatus to bypass transformers, to test and ground circuits, and to provide open point deadfront lightning arrester protection when used with our M.O.V.E. Arrester. Sectionalizing of cable runs to find and isolate cable faults is made easy when the portable feedthru is used with 15 kV Class (8.3/14.4 kV) loadbreak elbows and other accessories. When mated with comparably rated products, the portable feedthru provides a fully shielded, submersible, separable connection for loadbreak operation.
Also known as: LPF215H, CPSLPF215H

Specifications

Amps: 200
Volts AC: 35000
Type: Feedthru, Horizontal
Amps: 200
Type: Feedthru, Horizontal
Volts AC: 35000

Customer Reviews

No reviews for this product
(0)