Electronic Dimming Ballast, Fluorescent, 1-Lamp, 54W, 120-277V

Item #: 0849858

Cat #: H3DT554CU110

UPC: 027557977173

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, 1-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO

Overview

Electronic Dimming Ballast, Fluorescent, 1-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 HO Linear,1 lamp, 54W

Also known as: 027557977173, H3DT554CU110, LUTH3DT554CU110

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 54
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Wattage: 54
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Color: White
Light Technology: Fluorescent