SEMI FLUSH 2LT

Item #: 0849772

Cat #: 3674NI

UPC: 783927198448

$ 414.99 EA
Company wide:
0 in stock
Documents & Guides

Overview

SEMI FLUSH 2LT

Named after renowned Dutch architect, Hendrik Berlage, the Hendrik Collection is a gorgeous family of contemporary fixtures that honor the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles. Classic lines are enhanced with a soft touch of current style cues to work in a number of aesthetic environments. The clean look provided by our Brushed Nickel finish is partnered with the Satin-etched cased opal glass for a fantastic pure and frosted color palate. The 2-light Hendrik Semi-Flush uses 60-watt (max.) bulbs, measures 15" in diameter with a body height of 10".

Also known as: 783927198448, 3674NI, KIC3674NI

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Volts AC: 120
Wattage: 60