#2cd/flanged Inlet

Item #: 0849713

Cat #: 2465

UPC: 078477806319

$ 61.19 EA
Company wide:
0 in stock
Documents & Guides
LEV 2465 #2CD/FLANGED INLET

Overview

LEV 2465 #2CD/FLANGED INLET

20 Amp, 347/600 Volt- 3PY, Flanged Inlet Locking Receptacle, Industrial Grade, Non-Grounding, White

Also known as: 078477806319, 2465, LEV2465

Specifications

Phase: 3
Mounting: Flange
Amps: 20
Color: White
Material: Nylon
Type: Locking Flanged Inlet
NEMA Configuration: WD-6
Phase: 3
Amps: 20
Material: Nylon
NEMA Configuration: WD-6
Mounting: Flange
Color: White
Type: Locking Flanged Inlet