TPI 3320EX33/AFAEX33

Item #: 0849701

Cat #: 3320EX33/AFAEX33

UPC: 686334378451

$ 139.67 EA
Company wide:
0 in stock
Documents & Guides
TPI 3320EX33 4" SURFACE CAN

Overview

TPI 3320EX33 4" SURFACE CAN
Also known as: 686334378451, 3320EX33/AFAEX33, TPI3320EX33AFAEX33

Specifications

Mounting: Surface
Width: 4 in
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65
Width: 4 in