TYPE BAB 60A 3P 240VAC INSTANT SWBD CB

Item #: 0849662

Cat #: BAB3060HI

UPC: 782114313176

$ 515.12 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, BAB, Used with Distribution panels 240V Three-phase, Four-wire maximum, 60A amperage rating, Three-pole, 240V voltage rating

Overview

Circuit Breaker, BAB, Used with Distribution panels 240V Three-phase, Four-wire maximum, 60A amperage rating, Three-pole, 240V voltage rating

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 782114313176, BAB3060HI, CUTBAB3060HI

Specifications

Poles: 3
Volts AC: 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 60
Interrupt Rating AC: 10 kA
Volts AC: 240
Mounting: Bolt On