100' Patch Cord, 4 Pair/24 AWG, CMP, Green/Black

Item #: 0849654

Cat #: LMRJ-P100

UPC: 754182925193

$ 212.93 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CMP, CAT 5e, RJ45, Plenum, Unshielded, Twisted-Pair, Indoor, Green with Black Stripe, Length: 100 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CMP, CAT 5e, RJ45, Plenum, Unshielded, Twisted-Pair, Indoor, Green with Black Stripe, Length: 100 ft.

LMRJ Series cables, couplers and splitters connect Digital Lighting Management (DLM) components without the need for tools or point-to-point discrete wiring. Cables are pre-terminated with industry standard RJ45 connectors compatible with any RJ45 port on DLM components. LM-MSTP Segment Network wire is MS/TP (RS485) and plenum rated and is available by the foot.

Also known as: 754182925193, LMRJ-P100, WATLMRJP100

Specifications

Length: 100 ft
Gauge: 24 AWG
Color: Green/Black
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Length: 100 ft
Color: Green/Black
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Jacket: Plenum