Hook-Up Wire. 12 AWG, Black

Item #: 0849606

Cat #: 12UL3173BLA

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Hook-Up Wire, 12 AWG, Insulation: Cross-Linked Polyethylene (XLPE), Black (Item: 73-12-K65T)

Overview

Hook-Up Wire, 12 AWG, Insulation: Cross-Linked Polyethylene (XLPE), Black (Item: 73-12-K65T)
Also known as: 12UL3173BLA

Specifications

Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Jacket: CPE
Gauge: 12 AWG
Color: Black
Jacket: CPE
Material: Copper
Volts AC: 600