COND BODY LR SHAPE FRM7 1IN DGRAY

Item #: 0849445

Cat #: LR37-G

UPC: 704508393953

$ 240.71 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body, LR Shape, Form 7, Size 1 Inch/27 Metric, Iron, Dark Gray

Overview

PVC Coated Conduit Body, LR Shape, Form 7, Size 1 Inch/27 Metric, Iron, Dark Gray

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 704508393953, LR37-G, OCALR37G

Specifications

Family / Style: Form 7
Material: Iron
Hub Diameter: 1 in
Family / Style: Form 7
Hub Diameter: 1 in
Material: Iron