Compression Lug, 1-Hole, Copper, 535 kcmil Flex, 1/2" Stud Size, Pink

Item #: 0849424

Cat #: 256-30695-1405

UPC: 786210039909

$ 93.68 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Copper, 535 kcmil Flex, 1/2" Stud Size, Pink

Overview

Compression Lug, 1-Hole, Copper, 535 kcmil Flex, 1/2" Stud Size, Pink

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210039909, 256-30695-1405, THB256306951405

Specifications

Material: Copper
Color: Pink
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Pink