Auger, Nail Eater II, Length: 18"

Item #: 0849415

Cat #: 66RT-1

UPC: 783310125563

Company wide:
0 in stock
Documents & Guides
Auger, Nail Eater II, Length: 18", Diameter: 1", Hex Shank: 7/16".

Overview

Auger, Nail Eater II, Length: 18", Diameter: 1", Hex Shank: 7/16".

Patented tip design: pulls through the wood even after several holes, no pushing to finish the hole Quick change cutting edge and feed screw no more resharpening Maximum chip removal over center flute Easy pull back ground shaft More durable high quality carbon alloy steel Made stronger, lasts longer, tool steel cutting edge

Also known as: 783310125563, 66RT-1, GRE66RT1

Specifications

Diameter: 1 in
Length: 18 in
Diameter: 1 in
Length: 18 in