Auger, 7/8"

Item #: 0849414

Cat #: 66RT-7/8

UPC: 783310125556

Company wide:
0 in stock
Documents & Guides
Auger, Nail Eater II, Length: 18", Diameter: 7/8", Hex Shank: 7/16".

Overview

Auger, Nail Eater II, Length: 18", Diameter: 7/8", Hex Shank: 7/16".

Patented tip design: pulls through the wood even after several holes, no pushing to finish the hole Quick change cutting edge and feed screw - no more resharpening Maximum chip removal over center flute Easy pull back ground shaft More durable high quality carbon alloy steel Tool steel cutting edge Made stronger, lasts longer

Also known as: 783310125556, 66RT-7/8, GRE66RT78

Specifications

Diameter: 7/16 in, 7/8 in
Length: 18 in
Material: Carbon Steel
Diameter: 7/16 in, 7/8 in
Material: Carbon Steel
Length: 18 in