
Auger, Nail Eater II, Length: 8-5/8", Diameter: 1", Hex Shank: 7/16".
Item #: 0849413
Cat #: 63RT-1
UPC: 783310125594
Company wide:
0
in stock
Documents & Guides
Auger, Nail Eater II, Length: 8-5/8", Diameter: 1", Hex Shank: 7/16".
Overview
Auger, Nail Eater II, Length: 8-5/8", Diameter: 1", Hex Shank: 7/16".
Patented tip design: pulls through the wood even after several holes, no pushing to finish the hole Quick change cutting edge and feed screw no more resharpening Maximum chip removal over center flute Easy pull back ground shaft More durable high quality carbon alloy steel Made stronger, lasts longer, tool steel cutting edge
Also known as: 783310125594, 63RT-1, GRE63RT1
Specifications
| Diameter: | 7/16 in, 1 in |
| Length: | 8 5/8 in |
| Material: | Carbon Steel |
| Diameter: | 7/16 in, 1 in |
| Material: | Carbon Steel |
| Length: | 8 5/8 in |