No4 CU STD. BRL. 1 HOLE No12 STUD

Item #: 0849379

Cat #: 256-30695-1362

UPC: 786210642376

$ 12.27 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, #12 Inch Bolt Size, 1/4 Inch Hole Spacing, Tin Plated, Die Color Code Gray, Die Code 29

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, #12 Inch Bolt Size, 1/4 Inch Hole Spacing, Tin Plated, Die Color Code Gray, Die Code 29
Also known as: 786210642376, 256-30695-1362, THB256306951362

Specifications

Material: Copper
Color: Gray
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Color: Gray