2000W 240V Wall Heater, Ivory, w/2P stat

Item #: 0849348

Cat #: HF4320T2RP

UPC: 686334327732

$ 357.36 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 2000/1500W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. Ivory grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 2000/1500W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. Ivory grill.
Also known as: 686334327732, HF4320T2RP, TPIHF4320T2RP

Specifications

Wattage: 1500, 2000
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall