Multi-Wattage 120V Kickspace Heater, w/stat

Item #: 0849285

Cat #: QTS1500T

UPC: 685360065410

$ 407.72 EA
Company wide:
0 in stock
QTS Series - Toe Space Fan-Forced Heater, 1500/750W, 120V with Stat

Overview

QTS Series - Toe Space Fan-Forced Heater, 1500/750W, 120V with Stat
Also known as: 685360065410, QTS1500T, QMKQTS1500T

Specifications

Wattage: 750, 1500
Volts AC: 120
Color: Black
Wattage: 750, 1500
Color: Black
Volts AC: 120