4 - 20 Amp, Electronic Overload Relay

Item #: 0849257

Cat #: XTOE020CCSS

UPC: 786685412481

$ 124.14 EA
Company wide:
5 in stock
4 - 20 Amp, Electronic Overload Relay, 45 mm Frame, Selectable 10, 20 or 30 Trip Class. For XT Series Contactors, Separate Mount.

Overview

4 - 20 Amp, Electronic Overload Relay, 45 mm Frame, Selectable 10, 20 or 30 Trip Class. For XT Series Contactors, Separate Mount.

Eaton’s new electronic overload relay (EOL) is the most compact, highfeatured, economical product in its class. Designed on a global platform, the new EOL covers the entire power control spectrum including NEMA, IEC and DP contactors. The NEMA and DP versions are offered with the C440 designation while the IEC offering has the XT designation. The electronic design provides reliable, accurate and value driven protection and communications capabilities in a single compact device. It is the flexible choice for any application requiring easy-touse, reliable protection.

Also known as: 786685412481, XTOE020CCSS, CUTXTOE020CCSS

Specifications

Poles: 3
Type: IEC, Overload Relay, Electronic
Amps: 20
Amps Range: 4 - 20
Poles: 3
Amps: 20
Type: IEC, Overload Relay, Electronic
Amps Range: 4 - 20