Deep Strut - No Holes, Steel, Gold, 1-5/8" x 1-5/8" x 10'

Item #: 0849246

Cat #: A1200-10

UPC: 616013100158

$ 6.49 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, 12 Gauge, Finish: Gold-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, 12 Gauge, Finish: Gold-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

Superstrut® with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013100158, A1200-10, SUPA120010

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in