This product has been discontinued.

Wireless Receptacle, 15A, Maestro, White
Item #: 0849203
Cat #: MRF2-15APS-1-WH
UPC: 027557869744
Company wide:
0
in stock
Discontinued
Documents & Guides
Maestro Wireless Plug-In Appliance Module, 120V, 15A, Receptacle Provides 15A Switching for Floor and Table Lamps, Color: White.
Overview
Maestro Wireless Plug-In Appliance Module, 120V, 15A, Receptacle Provides 15A Switching for Floor and Table Lamps, Color: White.
Maestro Wireless Plug-in Appliance Module, Plug-in general purpose switch, 15A,1 receptacle in white
Also known as: 027557869744, MRF2-15APS-1-WH, LUTMRF215APS1WH
Specifications
| Volts AC: | 120 |
| Family / Style: | Maestro |
| Amps: | 15 |
| Mounting: | Plug |
| Color: | White |
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | White |
| Family / Style: | Maestro |
| Mounting: | Plug |