
Call for price
Company wide:
0
in stock
Documents & Guides
Single Light Antique Bronze Pendant, Sandstone Glass, 36" of Stems Included, 100W Max - Light Bulb Not Included
Overview
Single Light Antique Bronze Pendant, Sandstone Glass, 36" of Stems Included, 100W Max - Light Bulb Not Included
Also known as: 748066921517, V2151-79, VINV215179
Specifications
| Color: | Antique Bronze |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 8 in |
| Type: | Mini Pendant |
| Color: | Antique Bronze |
| Wattage: | 100 |
| Type: | Mini Pendant |
| Base: | Medium Screw (E26) |
| Diameter: | 8 in |