Single Light Pendant

Item #: 0849196

Cat #: V2141-33

UPC: 748066321416

Call for price
Company wide:
0 in stock
Documents & Guides
Single Light Brushed Nickel Pendant, 36" of Stems Included, 100W Max - Light Bulb Not Included

Overview

Single Light Brushed Nickel Pendant, 36" of Stems Included, 100W Max - Light Bulb Not Included
Also known as: 748066321416, V2141-33, VINV214133

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Diameter: 8 in
Type: Mini Pendant
Base: Medium Screw (E26)
Color: Brushed Nickel
Type: Mini Pendant
Wattage: 100
Diameter: 8 in