600A, 600V, FH Acce Class T FB Cover

Item #: 0849178

Cat #: LT60600FBC

UPC: 079458182828

$ 115.52 EA
Company wide:
0 in stock
Documents & Guides
600A, 600V, Fuse Holder Accessories Class T Fuse Block Cover

Overview

600A, 600V, Fuse Holder Accessories Class T Fuse Block Cover

Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.

Also known as: 079458182828, LT60600FBC, LFULT60600FBC

Specifications

Class: T
Amps: 600
Type: Fuse Block
Mounting: Box Lug
Poles: 1
Standards: California Proposition 65
Class: T
Type: Fuse Block
Poles: 1
Amps: 600
Mounting: Box Lug
Standards: California Proposition 65