100A Class T Fuse Cover

Item #: 0849175

Cat #: LT60100FBC

UPC: 079458182798

$ 41.58 EA
Company wide:
0 in stock
Documents & Guides
Fuse Block Cover, Class T For use with Littelfuse items: LFT60100-1CS & LFT60100-3CS

Overview

Fuse Block Cover, Class T For use with Littelfuse items: LFT60100-1CS & LFT60100-3CS

Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.

Also known as: 079458182798, LT60100FBC, LFULT60100FBC

Specifications

Class: T
Mounting: Snap On
Amps: 100
Color: Black
Poles: 1
Material: Thermoplastic
Volts AC: 600
Standards: California Proposition 65
Class: T
Amps: 100
Poles: 1
Volts AC: 600
Mounting: Snap On
Color: Black
Material: Thermoplastic
Standards: California Proposition 65