1
more

Ehd 3p 100a With Line 7 Load Terminals 400 Hz
Item #: 0849158
Cat #: EHD3100LH01
UPC: 786679110713
$ 1993.52 EA
Company wide:
0
in stock
Documents & Guides
Ehd 3p 100a With Line 7 Load Terminals 400 Hz
Overview
Ehd 3p 100a With Line 7 Load Terminals 400 Hz
Also known as: 786679110713, EHD3100LH01, CUTEHD3100LH01
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Amps: | 100 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 100 |
| Poles: | 3 |
| Volts AC: | 480 |
| Interrupt Rating AC: | 14 kA |