Entrance End Fitting, Large, Plugmold 2000 Series, Steel, White

Item #: 0849074

Cat #: WH2010A3

UPC: 786776142303

$ 26.84 EA
Company wide:
0 in stock

Overview

Steel, Entrance End Fitting, Large, 2000 Series, White.

Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

Also known as: 786776142303, WH2010A3, WMDWH2010A3

Specifications

Width: 1 9/32 in
Height: 1 29/32 in
Color: White
Material: Steel
Length: 3 22/64 in
Width: 1 9/32 in
Color: White
Length: 3 22/64 in
Height: 1 29/32 in
Material: Steel