Relay Plug-In, 4PDT, 10A, 120VAC

Item #: 0849073

Cat #: RH4B-ULCAC120V

UPC:

Company wide:
0 in stock
Documents & Guides
Relay Plug-In with Indicator and Check, 4PDT, 10 Amp, 120 Volts AC

Overview

Relay Plug-In with Indicator and Check, 4PDT, 10 Amp, 120 Volts AC
Also known as: RH4B-ULCAC120V, IDCRH4BULCAC120V

Specifications

Amps: 10
Volts AC: 120
Type: 4PDT
Amps: 10
Type: 4PDT
Volts AC: 120