Smoke & Carbon Monoxide Alarm, Hardwired, Battery Backup

Item #: 0849027

Cat #: 21007624

UPC: 047871076246

Company wide:
0 in stock
Documents & Guides
Combo Smoke & Carbon Monoxide Alarm, Hardwired with Battery Backup 9V, Photoelectronic/Electrochemical, Alarm/Voice Message Warning System, Interconnections Possible

Overview

Combo Smoke & Carbon Monoxide Alarm, Hardwired with Battery Backup 9V, Photoelectronic/Electrochemical, Alarm/Voice Message Warning System, Interconnections Possible

The Kidde Front-Loading Smoke and Carbon Monoxide alarm (part # 21007624) offers protection from two hazards – fire and CO – in one unit. Sold under the FireX brand, this AC-wire with battery backup alarm emits a beeping tone followed by a voice warning that clearly announces the danger by saying, “Fire! Fire!” or “Warning! Carbon Monoxide!”. The uniquely designed frontloading battery compartment makes battery replacement quick and easy, and ensures proper installation. Manufactured with photoelectric sensors for detecting smoke and fire, this alarm also includes the world’s most accurate CO sensing technology based on claims by major manufacturers. 10-Year Life: “If your CO alarm was manufactured prior to 2013, it does not have a 10 year life. Consult your User Guide for additional details, or contact us for more information.”

Also known as: 047871076246, 21007624, KID21007624

Specifications

Diameter: 5.800 in
Mounting: Surface
Depth: 2 in
Color: White
Type: Battery Backup
Diameter: 5.800 in
Depth: 2 in
Type: Battery Backup
Mounting: Surface
Color: White