CS480 Wall Joint, fits 48.3mm Tube, Brushed, SS304

Item #: 0849006

Cat #: CCSS48WJV

UPC: 783510425395

$ 5067.88 EA
Company wide:
0 in stock
For mounting to a wall or vertical surface allowing 340-degree rotation at the point of attachment. This CS480 Wall Joint, CCSS48WJV item fits 48.3mm Tube with a material of SS Type 304.

Overview

For mounting to a wall or vertical surface allowing 340-degree rotation at the point of attachment. This CS480 Wall Joint, CCSS48WJV item fits 48.3mm Tube with a material of SS Type 304.

Wall Joint with vertical socket for mounting to vertical surfaces. Cover to facilitate wiring. Turns through 340 degrees with rotation limiter. Preset torque. Maintenancefree bearings. Type 304 polished stainless steel finish. Includes gaskets. Wall-mounting fasteners not provided.


Also known as: 783510425395, CCSS48WJV, HOFCCSS48WJV

Features & Benefits

  • Joint can rotate 340 degrees with rotation stop
  • Torque preset at factory
  • Gasket and mounting hardware are included
  • Surface mounting fasteners are not provided
  • Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)

Specifications

Height: 1.720 in
Finish: Brushed
Material: Stainless Steel 304
Depth: 5.890 in
Width: 5.080 in
Height: 1.720 in
Material: Stainless Steel 304
Width: 5.080 in
Finish: Brushed
Depth: 5.890 in