Contactor, XT, IEC Full Voltage, Non-Reversing, Size S, 3P, 95A

Item #: 0848996

Cat #: XTCE095FS1A

UPC: 786685365145

$ 439.31 EA
Company wide:
0 in stock
Documents & Guides
Contactor 3p Fvnr 95a Fr F 110/50 120/60 W/ No-nc Side Aux

Overview

Contactor 3p Fvnr 95a Fr F 110/50 120/60 W/ No-nc Side Aux

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 786685365145, XTCE095FS1A, CUTXTCE095FS1A

Specifications

Volts AC Control: 120
Poles: 3
Size: F
Type: Contactor, IEC
Mounting: Surface
Volts AC: 600
Amps: 95
Volts AC Control: 120
Size: F
Mounting: Surface
Amps: 95
Poles: 3
Type: Contactor, IEC
Volts AC: 600