750W 240V Wall Heater, White

Item #: 0848980

Cat #: HF4375RPW

UPC: 686334328074

$ 301.18 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 750/562W, 240/208V, Unit not approved for ceiling mount applications. White grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 750/562W, 240/208V, Unit not approved for ceiling mount applications. White grill.
Also known as: 686334328074, HF4375RPW, TPIHF4375RPW

Specifications

Wattage: 750, 562
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 562
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall