Safety Switch, 60A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 0848974

Cat #: DH362UWKX

UPC: 782114224281

$ 4859.44 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 4x, Stainless Steel Enclosure And Mechanism

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 4x, Stainless Steel Enclosure And Mechanism
Also known as: 782114224281, DH362UWKX, CUTDH362UWKX

Specifications

Poles: 3
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Material: Stainless Steel
Amps: 60
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X