CDE F32TBX/841/A/ECO 32W TRIPLE

Item #: 0848965

Cat #: F32TBX841AECO

UPC:

Company wide:
0 in stock
Documents & Guides
CDE F32TBX/841/A/ECO 32W TRIPLE BIAX 4100K GX24Q-3 82CRI 5.5"MOL CFL

Overview

CDE F32TBX/841/A/ECO 32W TRIPLE BIAX 4100K GX24Q-3 82CRI 5.5"MOL CFL
Also known as: F32TBX841AECO, CNDF32TBX841AECO

Specifications

No Specifications Available